Shop All Decorative Rugs
Elk Signature
Econ Jacquard Weave Jute Rug in Natural and Black
Mfr # 8905-070
Zoro # G408207411
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Natural Materials
- Length (In.) 60 in
- Width (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Signature
- MFR # 8905-070
- Zoro # G408207411
- UPC # 818008026751
- Country of Origin India
- Category Decorative Rugs
Dimensions
Length (In.) | 60 in |
Width (In.) | 36 in |
Details
Item | Pillow - Rug - Textile - Pouf |
Color | Black |
Material | Natural Materials |
Description
Kick off your shoes and enjoy the comforting softness of our environmentally friendly Econ JacquardWeave Jute Rugs Handloomed from high quality, wearresistant, 100 biodegradable jute fibers, this soft yet durable rug is equally at home in a traditional, contemporary, or eclectic design space Showcases stylishly urbanesque chainlink shaped geometric patterning with a warm and inviting Natural with Black color story
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle DISCONTINUED, 18 in W, 72 in L, 29 in H, Blow Molded Polyethylene Top, Charcoal (65577)
- ZORO SELECT Mini Blinds, 48" Lx 46" W, Alabaster, Vinyl (493N86)
- ZORO SELECT Fabric Task Chair, 22-, Adjustable, Black (452R26)
- TRADEMARK FINE ART Nicky Kumar 'Tulips' Canvas Art, 14x19 (ALI12547-C1419GG)
- ELK SIGNATURE Alena Handmade Cotton Rug in Black and White (8905-001)
- ELK SIGNATURE Senneh Handwoven Wool Rug in Blue and White (8905-202)
- ELK SIGNATURE Harappa Handknotted Wool Rug in Silver and Ivory (8905-284)
- ELK SIGNATURE Belleville Handknotted Wool And Bamboo Viscose Rug (8905-315)
- ELK SIGNATURE Elsie Handwoven Hemp and Cotton Rug (8905-123)
- ELK SIGNATURE Harappa Handknotted Wool Rug in Grey (8905-274)
- LIVABLISS July JUY-2305 Handmade Area Rug (JUY2305-810)
- Elk Signature Decorative Rugs