Shop All Pendants
Elk Signature
Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze
Mfr # D3602
Zoro # G708433534
Free Shipping & Returns
$537.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 89 in
- Length 23 in
- Width 23 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Signature
- MFR # D3602
- Zoro # G708433534
- UPC # 818008038242
- Country of Origin China
- Category Pendants
Dimensions
Height | 89 in |
Length | 23 in |
Width | 23 in |
Details
Color | Black |
Lamp Type | A19 |
Number of Lights | 3 |
Light Type | Medium - E26 |
Style | Modern/Contemporary |
Item | Mini Pendant |
Finish | Oil Rubbed Bronze |
Watts | 60 |
Material | Glass |
Series | Duke |
Description
Duke 23'' Wide 3Light Mini Pendant Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED PAR38E26 BW 120W 2PK (570861)
- KILLARK 1Lb Sealing Compound (SC-1 LB)
- ILC Replacement for Athalon Ful40t8bl replacement light bulb lamp (FUL40T8BL ATHALON)
- ILC Replacement for Eiko Mh100/u/med replacement light bulb lamp (MH100/U/MED EIKO)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- Z-LITE Verona 3 Light Pendant, Brushed Nickel (2010-3L-BN)
- BRILLIANTBULB Gloss White Machine Blown Glass Globe Shade 85570 - Pack of 6 (BR335905)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- ET2 Centrum 1-Light 5" Wide Polished Chrome Pendant Light (E23312-24PC)
- Z-LITE Landry 1 Light Pendant, Matte Black & Rubbed Brass (1004P10-MB-RB)
- Elk Signature Pendants