Shop All Chandeliers
Elk Signature
Dream Catcher 482'' Wide Integrated LED Chandelier
Mfr # D4420
Zoro # G808433519
product price: $1,178.55
/ea
Free Shipping & Returns
$1,178.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Chrome
- Lamp Type Integrated LED
- Length 7 in
- Material Glass
- Watts 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # D4420
- Zoro # G808433519
- UPC # 818008047572
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 7 in |
Width | 48.2 in |
Height | 12.5 in |
Details
Item | Chandelier |
Housing Finish | Chrome |
Lamp Type | Integrated LED |
Material | Glass |
Watts | 5 |
Dimmable | No |
Series | Dream Catcher |
Voltage | 120 |
Number of Lights | 12 |
Style | Modern/Contemporary |
Color | Silver |
Description
Dream Catcher 482'' Wide Integrated LED Chandelier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Winsor Ceiling Medallion (Fits Canopies up to 4"), 27 1/2"OD x 4"ID x 1 1/2"P (CM27WIPCC)
- ILC Replacement for Light Bulb / Lamp Ft55w/2g11/rs/841 replacement light bulb lamp (FT55W/2G11/RS/841 LIGHT BULB / LAMP)
- SIGNIFY LED, 13.5 W, A19, Medium Screw (E26) (13.5A19/LED/950/FR/P/ND 4/1FB)
- ILC Replacement For LIGHT BULB LAMP, 75BR38FL 130V (75BR38/FL 130V)
- QUOIZEL Noble Chandelier (NBE5303RK)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL2198 Arden Victorian Crystal-Chrome Chandelier (RL2198)
- EUROFASE Tenda Large LED Chandelier (39284-013)
- ELK LIGHTING Pembroke 6-Light Chandelier in Antique Brass with Tan Fabric Shades (10263/6)
- QUOIZEL Marquette Chandelier (MQ5006HL)
- ALADDIN LIGHT LIFT Standard Mount All200 (ALL200)
- DWELED Divergence 64in LED Chandelier in Black (PD-609)
- Elk Signature Chandeliers