Shop All Chandeliers
Elk Signature
Double Vision 25'' Wide 24Light Chandelier, Clear
Mfr # D4180
Zoro # G108433400
product price: $857.25
/ea
Free Shipping & Returns
$857.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Clear
- Lamp Type G9
- Dimmable No
- Series Double Vision
- Height 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # D4180
- Zoro # G108433400
- UPC # 843558168378
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 7.5 in |
Length | 25 in |
Width | 25 in |
Details
Item | Chandelier |
Housing Finish | Clear |
Lamp Type | G9 |
Dimmable | No |
Series | Double Vision |
Color | Silver |
Material | Glass |
Number of Lights | 24 |
Voltage | 120 |
Style | Modern/Contemporary |
Watts | 3 |
Light Type | G9 |
Description
Double Vision 25'' Wide 24Light Chandelier Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (61502)
- ILC Replacement for Satco 40W C15 Satin Satco-escent replacement light bulb lamp, 25PK (40W C15 SATIN SATCO-ESCENT SATCO)
- ILC Replacement For LIGHT BULB LAMP 8GH40957028 (WW-2Z01-9)
- MAXIM LIGHTING CounterMax 5K 18'' 2700-5000K LED Under Cabinet (89864WT)
- ELK SHOWROOM Rydell 245'' Wide 5Light Chandelier, Brushed Gold and Rattan (EC89756/5)
- QUOIZEL Noble Chandelier (NBE5005RK)
- LIVEX LIGHTING Black Chrome Linear Chandelier, 3 Light (45493-46)
- QUOIZEL Gallery Linear Chandelier (GLY648BA)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany HM234-1MB 1-Light Kassdin Metal & Crystal Orb Chandelier - Matte Black & Gold (HM234/1MB)
- Z-LITE Annora 9 Light Chandelier, Brushed Nickel & Clear (428-9-BN)
- ELK SHOWROOM Winter's Spray 39'' Wide 8Light Chandelier, Polished Chrome (46782/8)
- Elk Signature Chandeliers