Shop All Chandeliers
Elk Signature
Diplomat 21Light Staggered Chandelier in Chrome, Large
Mfr # D4298
Zoro # G808433427
product price: $3,322.99
/ea
Free Shipping & Returns
$3,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Clear
- Lamp Type B11
- Glass Color No Shade
- Watts 40
- Housing Material No Shade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # D4298
- Zoro # G808433427
- UPC # 843558168873
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 27 in |
Width | 31.5 in |
Length | 31.5 in |
Details
Item | Chandelier |
Housing Finish | Clear |
Lamp Type | B11 |
Glass Color | No Shade |
Watts | 40 |
Housing Material | No Shade |
Color | Clear |
Voltage | 120 |
Style | Transitional |
Material | Glass |
Light Type | Candelabra - E12 |
Dimmable | No |
Series | Diplomat |
Number of Lights | 21 |
Description
Composed of captivating pieces of patterned glass, the Diplomat chandelier exudes poise and charisma The nature of its design allows light to gently decant from the center, refracting and reflecting from within Its graceful poise is accented with its chrome fixtures and suspension chain in a brilliant finish Featuring 21 bulbs in a tiered crown design, its style harks back to area of timeless sophistication Its majestic scale is perfect for adding poise and grandeur to an entrance hall or formal reception area
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PQL 75a19/rough Service replacement light bulb lamp, 2PK (75A19/ROUGH SERVICE PQL)
- SATCO 40W 8 ft. T8 LED FA8 - 50K 50K Hours 5500L Type B BBP 2-End Wire DLC (S29919)
- LITHONIA LIGHTING Replacement Diffuser, F/RT5 Fixtures (DRTL48)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-ST-N-MW)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL2198 Arden Victorian Crystal-Chrome Chandelier (RL2198)
- WAREHOUSE OF TIFFANY Monet 4 Lights Black Finished 17 in. Crystal Round Chandelier (320437)
- Z-LITE Calumet 12 Light Chandelier, Mate Black + Polished Nickel (814-12MB-PN)
- ELK SHOWROOM Carelina 3-Light Chandelier in Tiffany Bronze (70005-3)
- Z-LITE Halliwell 3 Light Chandelier, Bronze & Matte Opal (7000-3BRZ)
- HODEDAH Hodedah HIK65 BEECH Kitchen Island Spice Rack & Towel Rack-Beech (HIK65 BEECH)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- Elk Signature Chandeliers