Shop All Decorative Rugs
Elk Signature
Devan Handwoven Rug 16x16
Mfr # 8905-334
Zoro # G308206682
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Fabric
- Length (In.) 1 in
- Width (In.) 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Signature
- MFR # 8905-334
- Zoro # G308206682
- UPC # 818008033797
- Country of Origin India
- Category Decorative Rugs
Dimensions
Length (In.) | 1 in |
Width (In.) | 16 in |
Details
Item | Pillow - Rug - Textile - Pouf |
Color | Blue |
Material | Fabric |
Description
Devan Handwoven Rug 16x16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-1/2" Height, Adjustable Arms, Black (BL-ZP-809-BK-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 60" L, 30.25" H, Wood Top, Wood Grain (YT-WTFT30X60-TBL-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Black, PK2 (3212)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 4" Depth (BB-38744-CVR)
- ELK SIGNATURE Alena Handmade Cotton Rug in Black and White (8905-001)
- ELK SIGNATURE Belleville Handknotted Wool And Bamboo Viscose Rug (8905-315)
- ELK SIGNATURE Senneh Handwoven Wool Rug in Blue and White (8905-202)
- ELK SIGNATURE Elsie Handwoven Hemp and Cotton Rug (8905-123)
- ELK SIGNATURE Harappa Handknotted Wool Rug in Silver and Ivory (8905-284)
- ELK SIGNATURE Econ Jacquard Weave Jute Rug in Natural and Black (8905-074)
- WORLD RUG GALLERY Traditional Medallion Area Rug 2' x 3' Cream (MON830CREAM2X3)
- Elk Signature Decorative Rugs