Shop All Decorative Rugs
Elk Signature
Desna Handtufted Wool Rug in Grey
Mfr # 8905-193
Zoro # G908206600
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Fabric
- Length (In.) 16 in
- Width (In.) 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 8905-193
- Zoro # G908206600
- UPC # 818008027529
- Country of Origin India
- Category Decorative Rugs
Dimensions
Length (In.) | 16 in |
Width (In.) | 16 in |
Details
Item | Pillow - Rug - Textile - Pouf |
Color | Gray |
Material | Fabric |
Description
The dynamic threedimensional appearance of our beautiful Desna Series Wool Rug is the result of a variety of skillfully handtextured pile variation with each of its energetic, interlocking contours moving lower and deeper into the silhouette
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Stl, Blk, PK4 (910)
- INNOMAX Innomax 5-85-QA-4 Quilted Comfort Waterbed Anchor Band Custom Fit Protection Mattress Pad; Super Single (5-85-QA-4)
- TRUE Cutting Board, Poly, 48" x 30" x 1/2" (810852)
- FOREVER LEAF 5 ft. Faux Bird of Paradise (FL01102)
- ELK SIGNATURE Elsie Handwoven Hemp and Cotton Rug (8905-123)
- ELK SIGNATURE Ottavio 16x16 HandTufted Wool Rug (8905-354)
- ELK SIGNATURE Harappa Handknotted Wool Rug in Grey (8905-274)
- ELK SIGNATURE Harappa Handknotted Wool Rug in Silver and Ivory (8905-284)
- ELK SIGNATURE Logan Handwoven Viscose Rug in Ivory (8905-170)
- ELK SIGNATURE Econ Jacquard Weave Jute Rug in Natural and Black (8905-074)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Ariana 213G8 4x6 Rectangle - Green/ Ivory-Polypropylene (A213G8120180ST)
- Elk Signature Decorative Rugs