Shop All Chandeliers
Elk Signature
Darkhorse 16'' Wide 3Light Chandelier, Concrete
Mfr # 1201-030
Zoro # G608432736
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Concrete
- Lamp Type A19
- Style Transitional
- Voltage 120
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 1201-030
- Zoro # G608432736
- UPC # 818008047077
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 16 in |
Width | 16 in |
Height | 12 in |
Details
Item | Chandelier |
Housing Finish | Concrete |
Lamp Type | A19 |
Style | Transitional |
Voltage | 120 |
Color | Gray |
Dimmable | Yes |
Watts | 60 |
Series | Darkhorse |
Light Type | Medium - E26 |
Material | Metal |
Number of Lights | 3 |
Description
Darkhorse 16'' Wide 3Light Chandelier Concrete
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE LIGHTING Sunlite F13T5/CW 13W Fluorescent T5 Bulb, Mini Bi-Pin, Cool White (05070-SU)
- BULBRITE 32 Watt Frost T4 Coil Medium (E26) CFL Bulb, 4PK (860526)
- SCIPIO Rechargeable LED Flashlight 4000 Lumens (1907044)
- SUNSHINE LIGHTING Sunlite MP150/U/MED/PS 150 Watt Protected Metal Halide Light Bulb, Medium Base (03651-SU)
- Z-LITE Anders Chandelier, 3-Light, 33 In.W x 5 In.H, Rubbed Brass/marbling (1944P33-RB-LED)
- MAXIM Flambeau 8-Light 33" Wide Black / Antique Brass Chandelier (16128CLBKAB)
- Z-LITE Joliet 9 Light Chandelier, Chrome & Clear (473-9CH)
- ELK LIGHTING Delphine 6-Light Chandelier in Oil Rubbed Bronze (46227/6)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- Z-LITE Barclay 8 Light Chandelier, Matte Black (482S-8-20MB)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Antique White (EC89875/8)
- Elk Signature Chandeliers