Shop All Pendants
Elk Signature
Darjeeling 85'' Wide 1Light Mini Pendant, Clear
Mfr # D4176
Zoro # G408433513
product price: $241.65
/ea
Free Shipping & Returns
$241.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 13.5 in
- Length 8.5 in
- Width 8.5 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # D4176
- Zoro # G408433513
- UPC # 818008046674
- Country of Origin China
- Category Pendants
Dimensions
Height | 13.5 in |
Length | 8.5 in |
Width | 8.5 in |
Details
Color | Clear |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Modern/Contemporary |
Item | Mini Pendant |
Finish | Clear |
Watts | 60 |
Series | Darjeeling |
Material | Glass |
Dimmable | Yes |
Description
Darjeeling 85'' Wide 1Light Mini Pendant Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Incd G16.5 Ww 25W (03240)
- ILC Replacement for Olympus Ax70 replacement light bulb lamp (AX70 OLYMPUS)
- CURRENT T7 E17 (Intermediate) LED Bulb Warm White 15 Watt Equivalence (29039)
- SATCO Bulb, LED, 7W, 3000K, 120V, Opaque, GU10, MR16, PK 2 (S21743)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- MAXIM Corona 1-Light 5" Wide Satin Nickel Pendant Light (90200FTSN)
- CHLOE LIGHTING 18 in. Empress Tiffany-Style Blackish Bronze 3 Light Hanging Pendant (CH3T471RD18-DP3)
- Z-LITE Meridional 1 Light Mini Pendant, Bronze & Bronze Outside with Clear Reeded Inside (Z6-58MP-C)
- BESA LIGHTING Kristall 8 Cord Pendant, Clear, Satin Nickel Finish, 1x60W Incandescent (1TT-461600-SN)
- Elk Signature Pendants