Shop All Coffee Tables
Elk Signature
Coffee Table, 36 in W, 36 in L, 18 in H
Mfr # 7011-1849
Zoro # G708204936
product price: $830.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$830.00
Free 30-Day Returns
Key Features
- Width 36 in
- Length 36 in
- Height 18 in
- Frame Color Gray
- Frame Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 7011-1849
- Zoro # G708204936
- UPC # 818008050312
- Country of Origin Indonesia
- Category Coffee Tables
Dimensions
Width | 36 in |
Length | 36 in |
Height | 18 in |
Details
Item | Coffee Table |
Frame Color | Gray |
Frame Material | Wood |
Finish | Heritage Gray |
Description
Accent tables offer a fundamental and versatile function in any room Small but mighty, the accent table provides a surface within reaching distance from your seat to rest a drink and store functional or decorative items At Elk Home, our collection of accent tables features a range of styles and materials, including wood, marble, stone, metal, acrylic and more
- •36in W x 36in D x 18in H
- •Item available in heritage gray
- •Item made from wood
- •1 year limited warranty
- •The coffee table is an important piece of the style puzzle in any room
- •Handmade.
- •Hand-applied finish.
- •Custom design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCYBANDS Wiggle Feet Sensory Cushion (WFBL)
- ALERA Molded Resin Fold Chair, White/Black, PK4 (CHAIR001)
- ATLAS COMMERCIAL PRODUCTS Chiavari cushion, Soft 2" Box Cushions, Ivory (SBC4IV)
- RTA HOME AND OFFICE RTA Home and Office LT-020 Clear Glass and Aluminum Laptop Stand with Casters (LT-020)
- ELK SIGNATURE Coffee Table, 46 in W, 30 in L, 17 in H (H0895-10851)
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Green (ET-CT002-1-GN-GG)
- MONARCH SPECIALTIES Table Set - 3Pcs Set / Espresso / Marble-Look Top (I 7984P)
- ELK HOME Seville Forged Coffee Table, Antique Brass (H0895-10645)
- AMERIHOME Loft Rustic Gunmetal Metal Counter Height Dining Table with Wood Top (BTABLE40)
- CONVENIENCE CONCEPTS Alpine Coffee Table, Black - 44 x 20 x 18 in. (HI2539805)
- HUDSON & CANAL 32 in. Ada Wide Round Coffee Table Blackened Bronze (CT1457)
- Elk Signature Coffee Tables