Shop All Coffee Tables
Elk Signature
Coffee Table, 24 in W, 24 in L, 16 in H
Mfr # 150017
Zoro # G508207038
product price: $1,834.99
/ea
Free Shipping & Returns
$1,834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Length 24 in
- Height 16 in
- Frame Color Natural
- Frame Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 150017
- Zoro # G508207038
- UPC # 818008016714
- Country of Origin India
- Category Coffee Tables
Dimensions
Width | 24 in |
Length | 24 in |
Height | 16 in |
Details
Item | Coffee Table |
Frame Color | Natural |
Frame Material | Wood |
Finish | Natural |
Description
Painstakingly handcarved from solid mango wood It takes one artisan almost a full week to make the top of this table The top is covered in glass for protection and each unique piece is mounted on a stainless steel frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Chair, Fixed, Black (B8991-C)
- MARTEX Bath Towel, 24 x 48 In, White, PK12 (7131786)
- TAP BRACKET Curtain Tap Bracket Brz (TBBRONZ-MC6)
- HIRSH 42" W 5 Drawer File Cabinet, Black, Letter (17973)
- ELK SIGNATURE Coffee Table, 46 in W, 30 in L, 17 in H (H0895-10851)
- FURINNO Round Coffee Table - Espresso (15020WN)
- TUHOME 31.4 in. W, 21.4 in. L, 11.6 in. H, Brown (MLC5015)
- LUMISOURCE U Shaped Coffee Table in White (TB-CTU W)
- JAMESDAR Rectangle 38" W, 18" L, 30.5" H, Wood Top, White (JBTAB479-SA)
- SPI HOME- SAN PACIFIC INTL Dolphin Duet Coffee Table (80267)
- MONARCH SPECIALTIES Coffee Table, Accent, Cocktail, Rectangular, Living Room, 48"L, Metal, Laminate, Brown, Black (I 2850)
- Elk Signature Coffee Tables