Shop All Accent Furniture and Storage
Elk Signature
Clip Console Table, White Burl
Mfr # H0895-10849
Zoro # G908207195
product price: $1,198.00
/ea
Free Shipping & Returns
$1,198.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Transitional
- Series Clip
- Frame Material Wood
- Finish White Burl
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # H0895-10849
- Zoro # G908207195
- UPC # 804343208570
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Width | 51 in |
Height | 31 in |
Length | 12 in |
Details
Arm Style | Transitional |
Series | Clip |
Frame Material | Wood |
Finish | White Burl |
Item | Console Table - Desk |
Color | White |
Description
With gentle curves and waterfall sides, the Clip Console Table appears as a single folded strip that lightly tapers at the floor The sophisticated and versatile white burl finish is an updated take on a classic finish, designed to work in a variety of room types and styles
- •51in W x 12in D x 31in H
- •Item has a bleached finish
- •Item made from wood
- •1 year limited warranty
- •These tables combine function and style to elevate any room in the home
- •Console tables offer a slender tabletop for display and storage
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 20-13/16" W 4 Drawer File Cabinet, Parchment, Legal (4P2131-CPA)
- BESTAR Storage Cabinet, 28-13/32"H x 35-39/64"W x 19-1/2"D, Bark Gray (120879-47)
- FLASH FURNITURE Blue 8' x 10' Abstract Design Accent Area Rug (ACD-RGTRZ860-810-BL-GG)
- INFINITY INSTRUMENTS Nostalgic 9.5 in. Plastic Clock - Yellow (20306AURA-4544)
- ELK SIGNATURE Olmedo Accent Stool (H0015-8115)
- ELK SIGNATURE Marko Stool, Shou Sugi Ban (H0015-10817)
- GLOBAL INDUSTRIAL Record Storage With Boxes 42W x 15D x 36H, Gray (B2297947)
- BAXTON STUDIO Fella Mid-Century Modern Two-Tone Oak and Grey Wood Shoe Cabinet (138-7705)
- BAXTON STUDIO Elton Black Finished Metal 3-Shelf Free-Standing Closet Organizer (172-10790)
- ALATERRE FURNITURE Brookside 48"W Wood with Concrete-Coating Coffee Table (AWBS1270C)
- DESIGN TOSCANO Forbidden City Asian Console Table: Grey (MH510694)
- Elk Signature Accent Furniture and Storage