Shop All Coffee Tables
Elk Signature
Clip Coffee Table, White Burl
Mfr # H0895-10851
Zoro # G508205089
product price: $1,458.00
/ea
Free Shipping & Returns
$1,458.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 46 in
- Length 30 in
- Height 17 in
- Frame Color White
- Frame Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # H0895-10851
- Zoro # G508205089
- UPC # 804343208594
- Country of Origin India
- Category Coffee Tables
Dimensions
Width | 46 in |
Length | 30 in |
Height | 17 in |
Details
Item | Coffee Table |
Frame Color | White |
Frame Material | Wood |
Finish | White Burl |
Description
With gentle curves and waterfall sides, the rectangular Clip Coffee Table appears as a single folded strip that lightly tapers at the floor The sophisticated and versatile white burl finish is an updated take on a classic finish, designed to work in a variety of room types and styles
- •46in W x 30in D x 17in H
- •Item has a bleached finish
- •Item made from wood
- •1 year limited warranty
- •The coffee table is an important piece of the style puzzle in any room
- •Coffee tables anchor a seating arrangement in a living room or sitting room
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Bamboo (KG-RTBBOO)
- RUGGIES Reusable Rug Grippers (RU011132)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49522)
- MITYLITE Plastic Folding Table, Gray, 36In. Square (RT3636GRY1)
- SAUDER Cannery Bridge Lift Top Coffee Table (424191)
- AMERIHOME Loft Rustic Gunmetal Metal Counter Height Dining Table with Wood Top (BTABLE40)
- ELK HOME Seville Forged Coffee Table, Antique Brass (H0895-10645)
- TUHOME Beyond Lift Top Coffee, Two Legs, One Drawer, Espresso/Onyx (MCX6258)
- ELK HOME Jeanette Coffee Table (1114-408)
- DOBA-BNT Genoa Rectanuglar Coffee Table with Glass top and Shelf (SA143764)
- ELK HOME River Wood Coffee Table (H0805-9387)
- Elk Signature Coffee Tables