Shop All Patio Dining Chairs & Stools
Elk Signature
Clear Water Outdoor Bar Stool
Mfr # 6718002AS
Zoro # G108209944
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Wood
- Width 20 in
- Height 46 in
- Finish Antique Smoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 6718002AS
- Zoro # G108209944
- UPC # 804343201892
- Country of Origin Indonesia
- Category Patio Dining Chairs & Stools
Dimensions
Width | 20 in |
Height | 46 in |
Length | 23 in |
Details
Item | Stool |
Color | Gray |
Material | Wood |
Finish | Antique Smoke |
Description
Antique Smoke finish on carved teak waffle pattern bar stool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Pump Assembly W/ Rod (6-4612)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-16X20)
- DEWALT FLEXVOLT 60V, Cordless String Trimmer, 45In Shaft L (DCST970X1S)
- STENS Fuel Cap 125-051 For Tecumseh 37845 (125-051)
- ALATERRE FURNITURE Bistro All-Weather Conversation Set with Two Round Chairs and 18" H Glass Top Table (AWWI01II)
- RIO BRANDS Rio Brands 8028404 15 in. Easy Indoor & Outdoor Beach Chair - Pack of 4 (8028404)
- FLASH FURNITURE 30" High Yellow Metal Barstool with Slat Back (CH-61200-30-YL-GG)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Oval Back Design, Blue, PK 4 (QI004226.BL.4)
- FLASH FURNITURE 5Pack White Steel Patio Arm Chair with Square Back (5-CO-2-WH-GG)
- COOLAROO Coolaroo 450540 13 ft. 1 in. x 13 ft. 1 in. Butterfly Gazebo; Charcoal (450540)
- Elk Signature Patio Dining Chairs & Stools