Shop All Pendants
Elk Signature
Cigar 12'' Wide 1Light Mini Pendant, White
Mfr # 401
Zoro # G308432821
product price: $230.85
/ea
Free Shipping & Returns
$230.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 16.25 in
- Length 12 in
- Width 12 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 401
- Zoro # G308432821
- UPC # 810937004015
- Country of Origin China
- Category Pendants
Dimensions
Height | 16.25 in |
Length | 12 in |
Width | 12 in |
Details
Color | White |
Lamp Type | A19 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Modern/Contemporary |
Item | Mini Pendant |
Finish | White |
Series | Cigar |
Material | Natural Materials |
Watts | 100 |
Description
Cigar 12'' Wide 1Light Mini Pendant White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fiberstars 6000 3000k replacement light bulb lamp (6000 3000K FIBERSTARS)
- HALO H99Rtat (H99RTAT)
- IMPORT 40-Watt Clear Incandescent Light Bulb (78.2)
- PROGRESS LIGHTING New Haven Three-Light Lg Wall Lt, Black (P6612-31)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- DWELED Elementum 16in LED Pendant 3000K in Satin Nickel (PD-266)
- JESCO LIGHTING GROUP Myra Quick Adapter LED Spot Light, Satin Nickel (QASL184X3-30SN)
- PROGRESS LIGHTING Markor 22" Drum Shade, Summer Linen (P8830-30)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- Elk Signature Pendants