Shop All Pendants
Elk Signature
Cigar 12'' Wide 1Light Mini Pendant, White
Mfr # 401-LED
Zoro # G308432876
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 16.25 in
- Length 12 in
- Width 12 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 401-LED
- Zoro # G308432876
- UPC # 810937004312
- Country of Origin China
- Category Pendants
Dimensions
Height | 16.25 in |
Length | 12 in |
Width | 12 in |
Details
Color | White |
Lamp Type | A19 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Modern/Contemporary |
Item | Mini Pendant |
Finish | White |
Material | Natural Materials |
Series | Cigar |
Watts | 9.5 |
Description
Cigar 12'' Wide 1Light Mini Pendant White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Ft24dl/830/eco replacement light bulb lamp (FT24DL/830/ECO SYLVANIA)
- ALADDIN LIGHT LIFT Standard Mount All200 (ALL200)
- COMMERCIAL LED 2X4 LED TUNABLE TROFFER (CLP7-2X4-TF-50WD-SPCDN)
- LIGHTOLIER Low Profile LED Slim Downlight, 6-3/8in.L (S6S827K10)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- WESTINGHOUSE Pendant 60W Callowhill, Matte Black, Antique Ash Shade (6125800)
- LALIA HOME 7in Ironhouse One Light Hanging Metal Caged Mini Pendant Ceiling Light Fixture, Black (LHP-3018-BK)
- ET2 Sway 1-Light 7" Wide Gray Pendant Light (E25034-GY)
- AFX Kiran 4" LED Pendant Light - Black - 3000K (KRNP04L30D1BK)
- Elk Signature Pendants