Shop All Pendants
Elk Signature
Box Tube 16'' Wide 5Light Pendant, Oil Rubbed Bronze
Mfr # D3207
Zoro # G508433536
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 59 in
- Length 16 in
- Width 16 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # D3207
- Zoro # G508433536
- UPC # 818008033056
- Country of Origin China
- Category Pendants
Dimensions
Height | 59 in |
Length | 16 in |
Width | 16 in |
Details
Color | Black |
Lamp Type | A19 |
Number of Lights | 5 |
Light Type | Medium - E26 |
Style | Transitional |
Item | Pendant |
Finish | Oil Rubbed Bronze |
Watts | 60 |
Material | Metal |
Series | Box Tube |
Description
Box Tube 16'' Wide 5Light Pendant Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Orrington Ceiling Medallion (Fits Canopies up to 4 3/4"), 19 5/8"OD x 4 3/4"ID x 1 3/4"P (CM19ORBLF)
- GE LAMPS CFL Ballast, Electronic, 39W, 120/277V (GEC-218-MVPS-3W)
- RECYCLEPAK Electronics Recycling Kit, 22x22x22In (SUPPLY-061)
- SYLVANIA Linear Fluorescent Bulb, 32W, 4100K (FBO32/841XP/6/ECO)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- ET2 Union LED 5-Light Pendant (E20377-MPLT)
- BESA LIGHTING Geno Cord Pendant, Vapor Smoke, Black Finish, 1x60W Incandescent (1JT-GENOSM-BK)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL8055 Katniss Pendant (RL8055)
- ELK LIGHTING Manhattan Boutique 1-Lght Mini Pendant in Brss w/Clear Glass (46575/1)
- Elk Signature Pendants