Shop All Bathroom Mirrors
Elk Signature
Blabla LED Mirror
Mfr # 1179-007
Zoro # G408209880
product price: $828.90
/ea
Free Shipping & Returns
$828.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width 36 in
- Color Silver
- Material Glass
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 1179-007
- Zoro # G408209880
- UPC # 818008029868
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 36 in |
Length | 2 in |
Height | 36 in |
Details
Finish | Chrome |
Color | Silver |
Material | Glass |
Item | Mirror |
Description
Blabla LED Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA TOOLS Auger Drain 1/4X8Ft (10080)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3175 04 11)
- WOODFORD MFG 1-5/32 in. Special Threads x 3/4 in. Hose Threads Brass VB (34HW-BR)
- LEGEND VALVE 1-1/2" X 8" 304 SS NIPPLE (304-152)
- UTOPIA ALLEY Utopia Alley MR5BK 24 in. Modern Round Black Metal Frame Bathroom Mirror (MR5BK)
- KOHLER Verdera 34" X 30" Slow-Close Medicine (99009-NA)
- KETCHAM 18" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1836)
- MIRREDGE 3-1/2" W, Dove White Corner Plates (88504)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-606)
- KOHLER Aluminum Two-Door Medicine Cabinet With Mirrored Doors, Beveled Edges 35"Wx26"H (CB-CLC3526FS)
- KOHLER Mirror Side Kits (Surface Mount Installa (2878-NA)
- Elk Signature Bathroom Mirrors