Shop All Pendants
Elk Signature
Bentley 20'' Wide 1Light Pendant, Brown
Mfr # 353032
Zoro # G408432806
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Height 14 in
- Length 20 in
- Width 20 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 353032
- Zoro # G408432806
- UPC # 804343190080
- Country of Origin China
- Category Pendants
Dimensions
Height | 14 in |
Length | 20 in |
Width | 20 in |
Details
Color | Brown |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Item | Pendant |
Finish | Brown |
Watts | 60 |
Material | Fabric |
Series | Bentley |
Description
Bentley 20'' Wide 1Light Pendant Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Pack of 10 Halogen Mini T3 JC Bi-Pin Base G4 Light Bulbs, 20 Watt, Clear, 10PK (860781)
- STREAMLIGHT Streamlight® 88033 ProTac® 2AA 250 Lumen High Performance Alkaline Flashlight (88033)
- BULBRITE 75-Watt Equivalent Dimmable Flood PAR30SN Medium E26 LED Light Bulb, 3000K, 6PK (861772)
- FEIT ELECTRIC LED FEIT PAR16 45W EQ WW (BPPAR16DM930CA)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- ACCESS LIGHTING Pilson, LED Pendant, Matte White Finish, Steel (29001LEDDLP-MWH-C)
- BESA LIGHTING Elle 11 Cord Pendant, Gray, Satin Nickel Finish, 1x9W LED (1JT-ELLE11GY-LED-SN)
- ELK LIGHTING Refraction 3-Lght Linear Pendant in Polished Chrm w/Satin Glass (1477/3L-CAR)
- SUNLITE Cone Pendant Farmhouse Decor, E26, 78-in Adjust Cord Lngth, Copper Interior, 7-in, Matte Blk Shade (07028-SU)
- Elk Signature Pendants