Shop All Chandeliers
Elk Signature
Amazed 51'' Wide 7Light Linear Chandelier, Aged Brass
Mfr # D4380
Zoro # G308433514
product price: $1,495.99
/ea
Free Shipping & Returns
$1,495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Aged Brass
- Lamp Type G9
- Color Gold
- Height 31 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # D4380
- Zoro # G308433514
- UPC # 843558169535
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 31 in |
Length | 5 in |
Width | 51 in |
Details
Item | Chandelier |
Housing Finish | Aged Brass |
Lamp Type | G9 |
Color | Gold |
Material | Glass |
Style | Modern/Contemporary |
Series | Amazed |
Number of Lights | 7 |
Dimmable | No |
Voltage | 120 |
Light Type | G9 |
Watts | 3 |
Description
Amazed 51'' Wide 7Light Linear Chandelier Aged Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Apsun Lighting 12 replacement light bulb lamp (12 APSUN LIGHTING)
- STREAMLIGHT Stinger LED - Light Only - Red (75610)
- ILC Replacement for Fostoria 630-16249 replacement light bulb lamp (630-16249 FOSTORIA)
- FEIT ELECTRIC OneSync Bronze Dusk to Dawn LED Wall Lantern (LAN11SQ/SYNC/BZ)
- QUOIZEL Noble Chandelier (NBE5008RK)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Antique White (EC89875/8)
- Z-LITE Arden Linear Chandelier, 17-Light, 18 In.W x 42 In.L x 12 In.H, Rubbed Brass/Clear (651P-17L-RB)
- Z-LITE Leila Chandelier, 5-Light, 26 In.W x 10 In.H, Brushed Nickel/White Linen (744-26R-BN)
- THOMAS Williamsport 37'' Wide 5Light Linear Chandelier, Oil Rubbed Bronze (CN150521)
- Z-LITE Beckett 5 Light Chandelier, Brushed Nickel And Clear Seedy (492-5BN)
- Elk Signature Chandeliers