Shop All Pendants
Elk Signature
Air Loom 165'' Wide 1Light Pendant, White
Mfr # H0018-11117
Zoro # G608433634
product price: $558.00
/ea
Free Shipping & Returns
$558.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Height 17 in
- Length 16.5 in
- Width 16.5 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # H0018-11117
- Zoro # G608433634
- UPC # 843558187843
- Country of Origin China
- Category Pendants
Dimensions
Height | 17 in |
Length | 16.5 in |
Width | 16.5 in |
Details
Color | White |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Transitional |
Shade Material | Rope |
Item | Pendant |
Finish | White |
Glass Color | Off White |
Watts | 60 |
Series | Air Loom |
Material | Natural Materials |
Lighting Technology | Incandescent |
Dimmable | No |
Description
The Air Loom Pendant offers a breezy beach style The coneshaped shade is wrapped in offwhite rope for a look that is casual and versatile for a variety of interior design styles from coastal to transitional settings
- •16.5in W x 16.5in D x 17in H
- •Item available in white
- •Item made from natural materials
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 26W/841/A/4P/ALTO)
- SATCO Bulb, CFL, 26W, T3, GU24 Base, Spirals CFL (S8207)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- PELICAN Temporary Job Site Light, 12,000 lm, 12VD (094600-0002-245)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- ELK SIGNATURE Squashcourt 6'' Wide 1Light Mini Pendant, Aged Brass (D4033)
- ELK SIGNATURE Beam Cage 155'' Wide 1Light Pendant, Oil Rubbed Bronze (1141-064)
- AFX Glo 36" LED Pendant Light - Satin Nickel - 3000K (GLOP36L30D1SN)
- PROGRESS LIGHTING Markor 22" Drum Shade, Summer Linen (P8830-30)
- ACCLAIM LIGHTING Skylar 1-Light Pendant White (IN21375WH)
- VAXCEL Huntley 6in Mini Pendant Bronze (P0153)
- Elk Signature Pendants