Shop All Decorative Rugs
Elk Signature
Adana Handtufted Wool Rug in Cream and Beige
Mfr # 8905-113
Zoro # G708207081
product price: $13.16
/ea
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Fabric
- Length (In.) 16 in
- Width (In.) 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 8905-113
- Zoro # G708207081
- UPC # 818008027024
- Country of Origin India
- Category Decorative Rugs
Dimensions
Length (In.) | 16 in |
Width (In.) | 16 in |
Details
Item | Pillow - Rug - Textile - Pouf |
Color | White |
Material | Fabric |
Description
As much a conversation piece as a floor covering, our handtufted Adana Series Wool Rug features brisk, modernart inspired lines crafted from natural undyed yarns Soft to the touch, yet durable enough to withstand use in hightraffic areas, the Adana is perfect in any kitchen, home office, or elegant corridor Or imagine this one in the entryway, flanked by a pair of massive earthenware jars
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIXTREES Sixtrees WD237114 11 x 14 in. Berkley Wall Hanging Frame; Black (WD237114)
- FLASH FURNITURE Black Melody Band/Music Chair (5-HF-MUSIC-GG)
- SNPGUARD Snapguard Solutions Nano Ceramic Window Tint Reduce Heat/Blocks 99% UV - 2 ft x 6.5 ft 5% (500-024)
- EATON BUSSMANN 2PK 20A NON Cart Fuse (BP/NON-20)
- ELK SIGNATURE Wego Handwoven Wool Rug in Natural and Black (8905-054)
- ELK SIGNATURE Harappa Handknotted Wool Rug in Silver and Ivory (8905-284)
- ELK SIGNATURE Devan Handwoven Rug 16x16 (8905-334)
- ELK SIGNATURE Desna Handtufted Wool Rug in Grey (8905-193)
- ELK SIGNATURE Aravali Kilim Wool Rope Rug in Ivory (8905-294)
- ELK SIGNATURE Delight Handmade Cotton Rug in Grey (8905-022)
- SAFAVIEH 2 ft. - 2 in. x 8 ft. Monaco Power Loomed Runner Rug - Green and Multi Color (MNC244G-28)
- Elk Signature Decorative Rugs