Shop All End Tables
Elk Signature
Accent Table, 28 in W, 18 in L, 18 in H, Metal Top
Mfr # 7115517
Zoro # G008204520
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Length 18 in
- Height 18 in
- Tabletop Material Metal
- Leg Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 7115517
- Zoro # G008204520
- UPC # 804343192404
- Country of Origin Indonesia
- Category End Tables
Dimensions
Width | 28 in |
Length | 18 in |
Height | 18 in |
Details
Item | Accent Table |
Tabletop Material | Metal |
Leg Color | Black |
Finish | Black |
Description
Carved Leaf Accent Table In New Signature Stain And Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELO DESKS Classroom Desk, 25-1/2" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7809-ADJ09-25)
- MARTEX BRENTWOOD Wash Towel, Cotton, Ecru, 1-3/4 lb., PK12 (7132409)
- TOLCO Komodo Urinal Mat, 18 x 20, Gray, PK6 (220209)
- LUXOR Reclaim 72X66 3 Panel Screen i (RCLM7266ZMG)
- ELK SIGNATURE Accent Table, 36 in W, 15 in L, 36 in H (JM714510)
- MONARCH SPECIALTIES Accent Table - Espresso (I 2486)
- INTERNATIONAL CONCEPTS 36 W, 18 L, 18 H (OT-44)
- DESIGN TOSCANO Moroccan Monkey Business Sculptural Side Table (EU31691)
- BAXTON STUDIO Desma Glam and Luxe Gold Finished Metal and Mirrored Glass End Table (177-11195-Zoro)
- FLASH FURNITURE 17.5 W, 17.5 L, 22 H, Engineered Wood Top, Gray Wash (ZG-036-GY-GG)
- ADAMS MFG Earth Brown Square Resin Woven Side Table (8071-60-3731)
- Elk Signature End Tables