Shop All End Tables
Elk Signature
Accent Table, 26 in W, 26 in L, 18 in H, Wood Top
Mfr # H0015-10825
Zoro # G708204806
Free Shipping & Returns
$998.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 26 in
- Length 26 in
- Height 18 in
- Tabletop Material Wood
- Leg Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Signature
- MFR # H0015-10825
- Zoro # G708204806
- UPC # 804343208471
- Country of Origin China
- Category End Tables
Dimensions
Width | 26 in |
Length | 26 in |
Height | 18 in |
Details
Item | Accent Table |
Tabletop Material | Wood |
Leg Color | Natural |
Finish | Light Oak |
Description
The Okin Accent Table is a small pedestal table made from contemporary oak veneer The base features three simple cylinders and the round top has a slightly beveled, rounded edge, giving the table a playful, sculptural shape
- •26in W x 26in D x 18in H
- •Item has a natural finish
- •Item made from wood
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room
- •Some assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB2112 Classicseries Surface-Mounted Liquid Soap Dispenser, Horizontal, 40 Oz, Metal (BOB2112)
- FLASH FURNITURE Chair, Woodstock, Queen Headbrd, White Mtal (HG-HB1706-WH-Q-GG)
- BAXTON STUDIO Celerina Modern and Contemporary Gold Finished Metal Accent Wall Mirror (189-11896-ZORO)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WST-b (WST-B)
- ELK SIGNATURE Accent Table, 36 in W, 15 in L, 36 in H (JM714510)
- MONARCH SPECIALTIES Accent Table - Black Oak (I 3110)
- DESIGN TOSCANO Wisdom Owl Sculptural Side Table (JQ10266)
- BAXTON STUDIO 15.4 W, 15.4 L, 22 H (195-12101-ZORO)
- MARKETPLACE Accent Table, 23 in W, 15 in L, 24 in H, Wood Top (7119517)
- MONARCH SPECIALTIES Accent Table - 32"H / Dark Taupe (I 2480)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Brown, Chrome (I 3638)
- Elk Signature End Tables