Shop All End Tables
Elk Signature
Accent Table, 24 in W, 14 in L, 24 in H, Fabric Top
Mfr # H0895-10854/S2
Zoro # G708205087
product price: $1,258.00
/ea
Free Shipping & Returns
$1,258.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24 in
- Length 14 in
- Height 24 in
- Tabletop Material Fabric
- Leg Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # H0895-10854/S2
- Zoro # G708205087
- UPC # 804343208600
- Country of Origin India
- Category End Tables
Dimensions
Width | 24 in |
Length | 14 in |
Height | 24 in |
Details
Item | Accent Table |
Tabletop Material | Fabric |
Leg Color | Natural |
Finish | Parchment |
Description
The Burton Nesting Tables, sold as a set of two, feature gentle curves and waterfall sides The tables, which fit one inside the other, each appear as a single folded strip that lightly tapers at the floor The parchment finish is elegant and versatile
- •24in W x 14in D x 24in H
- •Tables are wrapped in parchment
- •Item made from fabric
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Gray Polyester (RC-CR19-1330-810-IV-GR-GG)
- FLASH FURNITURE Chiavari Barstool, Gold, Wood (XA-CH-BAR-GO-GG)
- INNOMAX Innomax 2-01-NM Night Magic Sleep Therapy Massage (2-01-NM)
- QUICKWAY IMPORTS Unique Modern Square Shaped Wall Clock With Floral Design for Living Room, Kitchen, or Dining Room (QI004144)
- ELK SIGNATURE Accent Table, 36 in W, 15 in L, 36 in H (JM714510)
- MONARCH SPECIALTIES Accent Table - 42"L / Grey / Black Metal Hall Console (I 3514)
- MONARCH SPECIALTIES Accent Table - 24"H / Dark Taupe (I 2476)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- MONARCH SPECIALTIES Accent Table - Glossy White With Tempered Glass (I 3215)
- MANHATTAN COMFORT Lava Accent Table in Orange (ET003-OR)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H, Snow White (OT08-3071X)
- Elk Signature End Tables