Shop All End Tables
Elk Signature
Accent Table, 23 in W, 27 in L, 24 in H, Wood Top
Mfr # H0075-10844
Zoro # G808204416
product price: $718.00
/ea
Free Shipping & Returns
$718.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 23 in
- Length 27 in
- Height 24 in
- Tabletop Material Wood
- Leg Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # H0075-10844
- Zoro # G808204416
- UPC # 804343208969
- Country of Origin Indonesia
- Category End Tables
Dimensions
Width | 23 in |
Length | 27 in |
Height | 24 in |
Details
Item | Accent Table |
Tabletop Material | Wood |
Leg Color | Brown |
Finish | Walnut |
Description
The Warren Accent Table is a vintageinspired side table with waterfall sides made from mahogany with a natural walnut veneer finish The curved, bent wood shape is sculptural and versatile
- •23in W x 27in D x 24in H
- •Item has a walnut finish
- •Item made from wood
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Bed Board, 60inLx30inWx3/4inH, Brown, Wood (552-1950-0000)
- KATHY IRELAND 3pc Sherpa Comforter Set, Burgundy, Twin (KI175034)
- BAXTON STUDIO Serge Silver Metal 3-Drawer Accent Storage Chest (160-10245)
- HOLLAND BAR STOOL CO 32 Diameter Rustic, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32RRustic)
- ELK SIGNATURE Accent Table, 36 in W, 15 in L, 36 in H (JM714510)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 2852)
- INTERNATIONAL CONCEPTS 60 W, 16 L, 34.5 H (OT581-70SL)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- MONARCH SPECIALTIES Accent Table - Cherry Top / Antique White Metal (I 3136)
- WINSOME Winsome 92218 Round End Table with Glass Top - Espresso (92218)
- MONARCH SPECIALTIES Accent Table - 48"L / Black / Black Metal Hall Console (I 3512)
- Elk Signature End Tables