Shop All End Tables
Elk Signature
Accent Table, 22 in W, 22 in L, 29 in H, Metal Top
Mfr # 714567
Zoro # G508204877
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22 in
- Length 22 in
- Height 29 in
- Tabletop Material Metal
- Leg Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 714567
- Zoro # G508204877
- UPC # 804323102133
- Country of Origin Indonesia
- Category End Tables
Dimensions
Width | 22 in |
Length | 22 in |
Height | 29 in |
Details
Item | Accent Table |
Tabletop Material | Metal |
Leg Color | Black |
Finish | Black |
Description
Rustic Black finish on metal table base Reclaimed tin table top with handpainted subtle birds on branches art
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Sorrento Grey Upholstered Wooden 3-seater Sofa (122-6772)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-COFFEE-GV-GG)
- HON Credenza, 60" X (HP3231.N.S)
- HARDWARE RESOURCES Solid Door Stop W/ Fixed Screw Attachment - Satin Nickel (DS03-SN-R)
- ELK SIGNATURE Accent Table, 36 in W, 15 in L, 36 in H (JM714510)
- MANHATTAN COMFORT Square Utopia High Square End Table in Off White, 17.32 W, 17.32 L, 19.68 H, MDF Top, Off White (89352)
- FABULAXE 13.75 W, 13.75 L, 15 H (QI003777.WT)
- CONVENIENCE CONCEPTS Florence End Table, Espresso (HI3374747)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, White, Contemporary (I 2438)
- MONARCH SPECIALTIES Accent Table - 22"H / Dark Taupe / Black Metal (I 2083)
- GEARED2GOLF Adjustable Bar Table with Clear Top - Clear Acrylic (GE369049)
- Elk Signature End Tables