Shop All End Tables
Elk Signature
Accent Table, 20 in W, 20 in L, 18 in H, Metal Top
Mfr # H0895-10512
Zoro # G408204625
Free Shipping & Returns
$898.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Length 20 in
- Height 18 in
- Tabletop Material Metal
- Leg Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Signature
- MFR # H0895-10512
- Zoro # G408204625
- UPC # 818008063800
- Country of Origin India
- Category End Tables
Dimensions
Width | 20 in |
Length | 20 in |
Height | 18 in |
Details
Item | Accent Table |
Tabletop Material | Metal |
Leg Color | Brass |
Finish | Antique Bronze |
Description
The Contour Accent Table features a trio of a playful cast iron tubes creating the table base with a square white marble top This neotenic, midcentury inspired sculptural table can be displayed in a variety of room settings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDERMAT Basic KinderMat, 1in Thick, Red/Blue with Gray Binding, PK2 (KM-110)
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Brown (JB-10-CARD-TN-GG)
- FLASH FURNITURE Advantage Black Marble Discount Church Chair, 21" Wide (EPCHT-117)
- BAXTON STUDIO Theresa Grey Upholstered and Walnut Wood 2-PC Living Room Chair Set (164-10482)
- ELK SIGNATURE Accent Table, 36 in W, 15 in L, 36 in H (JM714510)
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3043)
- CONVENIENCE CONCEPTS Cherry 3-Tier Half Table (HI2629481)
- FLASH FURNITURE 17.5 W, 17.5 L, 22 H, Engineered Wood Top, Gray Wash (ZG-036-GY-GG)
- ELK HOME 22 W, 18 H, Clear (H0015-9103/S3)
- HIGHBOY American Heritage Wedge End Table (HI21845)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 3634)
- Elk Signature End Tables