Shop All End Tables
Elk Signature
Accent Table, 20 in W, 18 in L, 20 in H, Wood Top
Mfr # H0895-10850
Zoro # G308205081
product price: $658.00
/ea
Free Shipping & Returns
$658.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20 in
- Length 18 in
- Height 20 in
- Tabletop Material Wood
- Leg Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # H0895-10850
- Zoro # G308205081
- UPC # 804343208587
- Country of Origin India
- Category End Tables
Dimensions
Width | 20 in |
Length | 18 in |
Height | 20 in |
Details
Item | Accent Table |
Tabletop Material | Wood |
Leg Color | White |
Finish | White Burl |
Description
With gentle curves and waterfall sides, the Clip Accent Table appears as a single folded strip that lightly tapers at the floor The sophisticated and versatile white burl finish is an updated take on a classic finish, designed to work in a variety of room types and styles
- •20in W x 18in D x 20in H
- •Item has a bleached finish
- •Item made from wood
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Melody Band/Music Chair, Stackable, Blk (HF-MUSIC-GG)
- KASON Curtain Kit, 42" x 90", 0.06" Thick, 6"Wide (403LA6064290)
- SAFAVIEH 2 ft.-3 in. x 4 ft. Montauk Accent Hand Loomed Rug Blue & Grey (MTK301M-24)
- SAFCO Magazine Rack, 23-Pocket, Gray (4322GR)
- ELK SIGNATURE Accent Table, 36 in W, 15 in L, 36 in H (JM714510)
- MONARCH SPECIALTIES Accent Table - 24"H / Espresso / Gold Metal (I 3486)
- BAXTON STUDIO Acrylic End Table With Magazine Rack (7-2947)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 3631)
- MONARCH SPECIALTIES Accent Table - 32"L / Dark Taupe Hall Console (I 2472)
- HOMELEGANCE Iris End Table with Faux Marble (HM7916-04)
- ADAMS MFG Adams Manufacturing 8510603734 Quick Fold Side Table; Earth Brown (A7A-8510603734)
- Elk Signature End Tables