Shop All End Tables
Elk Signature
Accent Table, 19.75 in W, 19.75 in L, 18 in H, Metal Top
Mfr # H0895-10514
Zoro # G608204333
product price: $598.00
/ea
Free Shipping & Returns
$598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.75 in
- Length 19.75 in
- Height 18 in
- Tabletop Material Metal
- Leg Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # H0895-10514
- Zoro # G608204333
- UPC # 818008063824
- Country of Origin India
- Category End Tables
Dimensions
Width | 19.75 in |
Length | 19.75 in |
Height | 18 in |
Details
Item | Accent Table |
Tabletop Material | Metal |
Leg Color | Silver |
Finish | Antique Zinc |
Description
The Agata Accent Table is a sculptural side table with rippling, scalloped sides and a brass plinth base The feminine table is made from metal in an antique zinc finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Charcoal Gray Fabric (1190907)
- ALATERRE FURNITURE Country Cottage End Table, Rustic Blue Antique Finish (ACCA01BA)
- FLASH FURNITURE Stach Chair, Navy w/Chrome Frame, 14"H (RUT-14-NVY-CHR-GG)
- STAR Adjustable Leg (2R-Y5092)
- ELK SIGNATURE Accent Table, 36 in W, 15 in L, 36 in H (JM714510)
- BAXTON STUDIO Audra Modern and Contemporary Grey Finished Wood Living Room End Table (174-10990-Zoro)
- LORELL Square Lorell Occasional Corner Table, 24 W, 24 L, 20 H, Melamine Top, Mahogany (LLR61623)
- MARKETPLACE Accent Table, 23 in W, 15 in L, 24 in H, Wood Top (7119517)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top Night Stand With Storage (I 2134)
- BASICWISE Acacia Wood Slim Bedside Table, Wood Drawer and Open Shelf Side Table, Black (QI004610.BK)
- MONARCH SPECIALTIES Accent Table - 24"H / Brown Reclaimed Wood / Black Metal (I 3450)
- Elk Signature End Tables