Shop All End Tables
Elk Signature
Accent Table, 18 in W, 18 in L, 16 in H, Metal Top
Mfr # 7117006
Zoro # G108204680
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18 in
- Length 18 in
- Height 16 in
- Tabletop Material Metal
- Leg Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 7117006
- Zoro # G108204680
- UPC # 804343198093
- Country of Origin Indonesia
- Category End Tables
Dimensions
Width | 18 in |
Length | 18 in |
Height | 16 in |
Details
Item | Accent Table |
Tabletop Material | Metal |
Leg Color | Silver |
Finish | Antique Silver Leaf |
Description
Antique Silver Leaf Finish on faux tablecloth side table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS Celebrations 4 ft. Pencil LED 50 ct Potted Tree Christmas Tree (TMPPT40BOMUA)
- LINEA ITALIA Curved Reception Desk with Counter, 72”W x 32”D x 46”H, Gray/Cherry (ZUC290)
- JADE RANGE Orifice, #43 (4620700000)
- PROCTOR-SILEX TABLE TOP BURNER SINGLE (34105)
- ELK SIGNATURE Accent Table, 36 in W, 15 in L, 36 in H (JM714510)
- VINTIQUEWISE 11 W, 11 L, 15.75 H, Paulownia Top, Natural (QI004281)
- INTERNATIONAL CONCEPTS 48 W, 17 L, 30 H (OT-8S)
- INTERNATIONAL CONCEPTS 24 W, 25 H, Antique washed heather gray (OT105-8E)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 36 H (3069)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso / Black Metal Hall Console (I 3582)
- Elk Signature End Tables