Shop All End Tables
Elk Signature
Accent Table, 17 in W, 17 in L, 21 in H, Metal Top
Mfr # TJX0089-8503
Zoro # G008204810
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 in
- Length 17 in
- Height 21 in
- Tabletop Material Metal
- Finish Antique Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Signature
- MFR # TJX0089-8503
- Zoro # G008204810
- UPC # 843558181261
- Country of Origin India
- Category End Tables
Dimensions
Width | 17 in |
Length | 17 in |
Height | 21 in |
Details
Item | Accent Table |
Tabletop Material | Metal |
Finish | Antique Nickel |
Description
End Table
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAHD Wall Cabinet, UltraHD, w/Open Shelf, Gr (UHD20140B)
- LIVABLISS Long Beach LBH-2363 Outdoor Safe Area Rug (LBH2363-71010)
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- FLASH FURNITURE Black Stack Chair Dolly (FD-BAN-CH-DOLLY-GG)
- ELK SIGNATURE Accent Table, 36 in W, 15 in L, 36 in H (JM714510)
- BASICWISE Acacia Wood Slim Bedside Table, Wood Drawer and Open Shelf Side Table, Black (QI004610.BK)
- MANHATTAN COMFORT Rectangle Windsor 47.24 Console Accent Table in Grey and Nature, 47.24 W, 14.17 L, 30.71 H, Nature (4LC3)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Black, Contemporary (I 2863)
- INTERNATIONAL CONCEPTS 24 W, 25 H, Antique washed heather gray (OT105-8E)
- BAXTON STUDIO Audra Modern and Contemporary Grey Finished Wood Living Room End Table (174-10990-Zoro)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso / Gold Metal (I 3269)
- Elk Signature End Tables