Shop All End Tables
Elk Signature
Accent Table, 17 in W, 17 in L, 20 in H, Metal Top
Mfr # TJX0089-8512
Zoro # G008204858
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 in
- Length 17 in
- Height 20 in
- Tabletop Material Metal
- Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # TJX0089-8512
- Zoro # G008204858
- UPC # 843558181285
- Country of Origin India
- Category End Tables
Dimensions
Width | 17 in |
Length | 17 in |
Height | 20 in |
Details
Item | Accent Table |
Tabletop Material | Metal |
Finish | Gold |
Description
End Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Executive Leather Chair With Multifunctional Adjustments (506573)
- DESIGNS OF DISTINCTION .5" Chicken Wire Decorative Grille - Flat Black, 36" W x 48" L Sheet (0136481220TWR1)
- MADISON PARK Madison Park MP70-439 Laurel Shower Curtain - Ivory (MP70-439)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (CTB 16G)
- ELK SIGNATURE Accent Table, 36 in W, 15 in L, 36 in H (JM714510)
- DESIGN TOSCANO Tabby at Your Service Sculptural Cat Side Table (JQ9974)
- PROCTOR-SILEX TABLE TOP BURNER SINGLE (34105)
- BAXTON STUDIO Acrylic End Table With Magazine Rack (7-2947)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.5 H, Pine with Composite Wood Top, Gray (ANCT0240)
- WINSOME TRADING Winsome Trading 92419 Genoa Rectanugular End Table with Glass Top and shelf (92419)
- KFI Pedestal Table, 32" W, 30" H, Mocha (TSY32S1900MA)
- Elk Signature End Tables