Shop All End Tables
Elk Signature
Accent Table, 17 in W, 14 in L, 20 in H, Metal Top
Mfr # TJX0089-8511
Zoro # G708204813
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 in
- Length 14 in
- Height 20 in
- Tabletop Material Metal
- Finish Antique Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # TJX0089-8511
- Zoro # G708204813
- UPC # 843558181278
- Country of Origin India
- Category End Tables
Dimensions
Width | 17 in |
Length | 14 in |
Height | 20 in |
Details
Item | Accent Table |
Tabletop Material | Metal |
Finish | Antique Gold |
Description
End Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Twin Size Daybed with Trundle (213-11548-ZORO)
- BAXTON STUDIO Leyton Light Grey and Brown Finish Wood Queen Size Platform Bed (135-7379)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-679)
- ZORO SELECT Magazine Display 88 Compartments, 14-1/8"W x 14-1/8"D Black (416-08)
- ELK SIGNATURE Accent Table, 36 in W, 15 in L, 36 in H (JM714510)
- MANHATTAN COMFORT Triangle Utopia High Triangle End Table in Off White, 20.07 W, 18.89 L, 19.68 H, MDF Top, Off White (89852)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Metal, Laminate, Black Marble Look (I 3590)
- MONARCH SPECIALTIES Accent Table - White Night Stand With Storage (I 2137)
- ORE FURNITURE Ore Furniture K-0721 Glass Top Dolphin End Table; 24 in. (K-0721)
- MONARCH SPECIALTIES Accent Table - 32"L / Dark Taupe Hall Console (I 2472)
- MONARCH SPECIALTIES 11.5 W, 32 H, Particle Board, Hollow-Core, Laminate, Mdf Top, Black (I 2414)
- Elk Signature End Tables