Shop All End Tables
Elk Signature
Accent Table, 16 in W, 16 in L, 26 in H, Natural Materials Top
Mfr # 714043
Zoro # G208204436
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Length 16 in
- Height 26 in
- Tabletop Material Natural Materials
- Leg Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # 714043
- Zoro # G208204436
- UPC # 804323140432
- Country of Origin Indonesia
- Category End Tables
Dimensions
Width | 16 in |
Length | 16 in |
Height | 26 in |
Details
Item | Accent Table |
Tabletop Material | Natural Materials |
Leg Color | Yellow |
Finish | Yellow |
Description
Handpainted Rattan Accent Table with Sunflower Artwork in Sunflower Yellow finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" High Backless White Counter Height Stool (CH-31320-24-WH-GG)
- BAXTON STUDIO Nadeen Light Pink Velvet Upholstered King Size Headboard (156-9342)
- DESIGNS OF DISTINCTION Gallery Rail End Post - Chrome (01HC9003CR1)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Soft Maple (6199M)
- ELK SIGNATURE Accent Table, 36 in W, 15 in L, 36 in H (JM714510)
- BAXTON STUDIO Sacramento Mid-century Modern Dark Walnut Coffee Table (121-6627)
- FABULAXE 13.75 W, 13.75 L, 26.5 H (QI003778.WT)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso Hall Console (I 2790)
- MONARCH SPECIALTIES Accent Table - Dark Taupe With Chrome Metal (I 3253)
- HENN & HART Henn & Hart AT0434 Sivil 42 in. White Console Table (AT0434)
- ATLANTIC FURNITURE Atlantic Furniture AH13313 14 x 22 x 22 in. Nantucket Chair Side Table with Charger; Burnt Amber (AH13313)
- Elk Signature End Tables