Shop All Bathroom Mirrors
Elk Signature
30x36inch LED Mirror with Bluetooth Audio Speakers
Mfr # LM3K-3036-PL1-BTA
Zoro # G908210102
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Aluminum
- Color Silver
- Material Metal
- Length 2.75 in
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Signature
- MFR # LM3K-3036-PL1-BTA
- Zoro # G908210102
- UPC # 881274001463
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 30 in |
Length | 2.75 in |
Height | 36 in |
Details
Finish | Brushed Aluminum |
Color | Silver |
Material | Metal |
Item | Mirror |
Description
5mm Silver, copperfree mirror with brushed aluminum frame, Bluetooth audio speakers, LED back lit 3000K, Touch sensor dimmer 0100, Defogger, USB Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Natural, Overall 250 ft L (NN-2.5-025)
- ELKAY Sink, Undermount Mount, 0 Hole, Radiant Satin Finish (DXUH2115)
- ZORO SELECT 1-1/4" x 8" Black Pipe Nipple Sch 40 (5P711)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 1/2" Pipe Size, CTS Spigot x CTS Hub (4137-209)
- ELK SIGNATURE Blabla LED Mirror (1179-007)
- BOBRICK Channel-Frame Mirror (165 1824)
- KOHLER Verdera, Mag Mirror Kit (1215256)
- LOVELYHOME 24 x 36 in. Queen Etched Beveled Bathroom & Vanity Mirror (LO1527461)
- JERDON Jerdon JP2027N 8 in. 7X-1X Nickel Extends 24 in. Mirror (JP2027N)
- MIRREDGE 1-1/2" W, Mirror Strips (15248)
- BRADLEY Bx-Angle Frame Mirror, 24 X 4 (780-024420)
- Elk Signature Bathroom Mirrors