Shop All Chandeliers
Elk Showroom
Zoey 6Light Chandelier
Mfr # 31581/6
Zoro # G908432931
product price: $1,391.85
/ea
Free Shipping & Returns
$1,391.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type B11
- Height 44 in
- Number of Lights 6
- Watts 60
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 31581/6
- Zoro # G908432931
- UPC # 748119085609
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 44 in |
Width | 20 in |
Length | 20 in |
Details
Item | Chandelier |
Housing Finish | Polished Chrome |
Lamp Type | B11 |
Number of Lights | 6 |
Watts | 60 |
Style | Modern/Contemporary |
Material | Crystal |
Light Type | Candelabra - E12 |
Color | Silver |
Series | Zoey |
Description
This collection features a double layer of cascading crystal suspended within three glass rings emulating the flow and mist of a formidable waterfall The Polished Chrome finish is complemented by either clear or amber teak glass and crystal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Striplight Retrofit Kit, 96"L, 9500 lm (LSRK8-4W-40ML-FA-EDU)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 40K (S9032)
- JESCO Fluorescent Lamp, Average Life 20,000 hr. (SL5-L21/41)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 5000K (LED80ED23.5/750)
- ELK SHOWROOM Wooden Barrel 19'' Wide 6Light Chandelier, Oil Rubbed Bronze (33364/6)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Antique White (EC89875/8)
- ELK SHOWROOM Carelina 3-Light Chandelier in Tiffany Bronze (70005-3)
- ELK SHOWROOM Arco Baleno 23'' Wide 8-Light Chandelier - Dark Rust with Sapphire Blue (419-5+3S-DR)
- ELK SHOWROOM Kingston 5-Light Chandelier in An English Brass Finish (8213/5)
- ELK SHOWROOM Olivissa Collection 9Light Chandelier in a Bronzed Silver Finish (2706/6+3)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- Elk Showroom Chandeliers