Shop All Semi-Flushmount Lights
Elk Showroom
Zayne 12'' Wide 1Light Semi Flush, Matte Black
Mfr # EC89714/1
Zoro # G908433594
product price: $138.00
/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Series Zayne
- Finish Matte Black
- Glass Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # EC89714/1
- Zoro # G908433594
- UPC # 60646075336
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Fixture Series | Zayne |
Item | Semi Flush Mount |
Finish | Matte Black |
Glass Color | Black |
Description
The Zayne Semi Flush Mount features a simple metal dome that casts light downward, attached to a metal cuff that connects it to the ceiling with a small gap for light leak above the dome The simple, elegant style of this semi flush mount looks great displayed alone or in multiples
- •12in W x 12in D x 8.75in H
- •The simple, elegant style of this semi flush mount looks great displayed alone or in multiples.
- •Additional styles and finishes available
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Patio Guard D-1555 replacement light bulb lamp (D-1555 PATIO GUARD)
- SATCO 500 W PS35 Incandescent - Clear - 5000 Hours - 8000L - Mogul Base - 130V - Shatter Proof (S3016)
- ELCO LIGHTING 6 Eyeball Trim" (EL18B)
- LUMAPRO Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V (LMG12-A)
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Brushed Gold (89463/3)
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Matte Black (89443/3)
- ELK SHOWROOM Neville 20'' Wide 4Light Semi Flush Mount, Charcoal Black (89704/4)
- Z-LITE Malcalester 4 Light Semi Flush Mount, Matte Black & White (481SF15-MB-BN)
- CRYSTORAMA Antique Gold Broche 8 Light Semi-Flush Ceiling Fixture (519-GA_CEILING)
- NUVO Fixture Led Flush 11In White (62/746)
- BOSTON HARBOR Fixture Ceil 2Lt Semi/Chn Wht (F98WH02SW-1264H3L)
- Elk Showroom Semi-Flushmount Lights