Shop All Sconces
Elk Showroom
WS10011016M24Q, Ultra Surf Mt 24W with White Opal in Brushed Nickel Fin
Mfr # WS1001-10-16M-24Q
Zoro # G808433786
product price: $178.20
/ea
Free Shipping & Returns
$178.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.75 in
- Width 25.25 in
- Finish Brushed Nickel
- Housing Material Glass
- Length 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # WS1001-10-16M-24Q
- Zoro # G808433786
- UPC # 60646068451
- Country of Origin China
- Category Sconces
Dimensions
Height | 4.75 in |
Width | 25.25 in |
Length | 4.5 in |
Details
Finish | Brushed Nickel |
Item | Sconce |
Housing Material | Glass |
Lamp Watts | 35 |
Lamp Type | T5 |
Description
WS10011016M24Q Ultra Surf Mt 24W with White Opal in Brushed Nickel Fin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 776807 replacement light bulb lamp (776807 BULBRITE)
- NITECORE MH12 v2 1200 Lumen USB-C Rechargeable Flashlight with 5000mAh Battery (MH12 V2)
- FEIT ELECTRIC LED, 3 W, MR11, 2-Pin (GU4) (BPLVMR11/830CA)
- DESIGNERS FOUNTAIN 11in 2-Light Warm Mahogany Ceiling Light Flush Mount (1257S-WM-AM)
- ELK SHOWROOM Wooden Barrel 10'' High 2Light Sconce, Satin Brass (33370/2)
- ACCESS LIGHTING Prong, 2 Light Wall Sconce, Brushed Steel Finish, White Glass (20447-BS/WHT)
- AFX LED Sconce, 120 V, 3 7/8" L, 5" W (CSSS0416L30D1SN)
- LARSON ELECTRONICS Larson Electronics LEDWP-600E-M Magnetic Mount 60 watt Low Profile LED Wall Pack Light with Glare Shield; Wide Flood Beam (LEDWP-600E-M)
- Z-LITE Mila 1 Light Wall Sconce, Matte Black & White (808-1S-MB)
- NORWELL Soft Square Indoor Wall Sconce - Chrome (8933-CH-SO)
- Z-LITE Lawson 1 Light Wall Sconce, Matte Black & Clear (343-1S-MB)
- Elk Showroom Sconces