Shop All Sconces
Elk Showroom
Wooden Barrel 10'' High 2Light Sconce, Satin Brass
Mfr # 33370/2
Zoro # G908432818
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Dimmable Yes
- Fixture Voltage 120
- Finish Satin Brass
- Series Wooden Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Showroom
- MFR # 33370/2
- Zoro # G908432818
- UPC # 748119138688
- Country of Origin China
- Category Sconces
Dimensions
Height | 10 in |
Width | 9 in |
Length | 5 in |
Details
Dimmable | Yes |
Fixture Voltage | 120 |
Finish | Satin Brass |
Item | Sconce |
Series | Wooden Barrel |
Lamp Type | B11 |
Housing Material | Metal |
Lamp Watts | 60 |
Description
Wooden Barrel 10'' High 2Light Sconce Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Battery for Stylus Pro Usb, 66143 (66143)
- ASD LIGHTING Light, LED, Linear High Bay, 4 ft., 90W, 5K (ASD-WHB-4D9050HE)
- ILC Replacement for Flowtron Fc-7600 replacement light bulb lamp (FC-7600 FLOWTRON)
- LITHONIA LIGHTING LED Stairwell Fixture, 3095 Lumens, 3500K (WL4 30L EZ1 LP835 N100 NES7 DIM10)
- ELK SHOWROOM Luca 18.5'' High 1-Light Swingarm Sconce - Natural Brass and Matte Black (89211/1)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- WESTINGHOUSE Sylvestre 1Light Brushed Nickel Gray Wall Sconce (62278)
- HUDSON VALLEY Islip 1 Light Wall Sconce (9210-OB)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- ACCESS LIGHTING Crest, 2 Light LED Wall Sconce, Satin Finish, Alabaster Glass (20635LEDDLP-SAT/ALB)
- WESTINGHOUSE Four-Light Indoor Wall Fixture Alexander Brshd Nkl Ripple Wht Gls (6304100)
- Elk Showroom Sconces