Shop All Sconces
Elk Showroom
Whitmire 105'' High 1Light PlugInHardwire Sconce, Matte Black
Mfr # EC89220/1
Zoro # G208433430
product price: $218.00
/ea
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.5 in
- Width 4.75 in
- Dimmable Yes
- Fixture Voltage 120
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # EC89220/1
- Zoro # G208433430
- UPC # 60646075831
- Country of Origin China
- Category Sconces
Dimensions
Height | 10.5 in |
Width | 4.75 in |
Length | 17.75 in |
Details
Dimmable | Yes |
Fixture Voltage | 120 |
Finish | Matte Black |
Item | Sconce |
Glass Color | Black |
Lamp Type | A19 |
Series | Whitmire |
Lamp Watts | 60 |
Housing Material | Metal |
Lighting Technology | Incandescent |
Description
The Whitmire Sconce is a midcenturyinspired wallmounted task light with an elongated conical metal shade The shade can be angled in multiple directions, and the dual mount fixture can be hardwired or plugged in
- •4.75in W x 17.75in D x 10.5in H
- •The Whitmire Sconce is a midcentury-inspired wall-mounted task light.
- •Plug in sconce offers adjustable light direction
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •The lighting comes with a convenient installation pack to make it easy to install
- •Wall lights are great for bedrooms, hallways, living rooms, kitchens, home offices, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROUSE HINDS Refractor Type V 200400Kw Light Fixture (GR305)
- ILC Replacement for Accupro Apch40120b (APCH40120B)
- NUVO 15-Inch CCT Selectable Fabric Drum LED Decor Flsh Mnt Fixture, White Fabric Shade, Acrylic Diffuser (62/999)
- ILC Replacement For EIKO CD8PS22FCCTUD (CD8/PS22/FCCT/UD)
- ELK SHOWROOM Wooden Barrel 10'' High 2Light Sconce, Satin Brass (33370/2)
- ACCESS LIGHTING Prong, 2 Light Wall Sconce, Brushed Steel Finish, White Glass (20447-BS/WHT)
- EUROFASE Verdura Modern Integrated LED Indoor Sconce, 1-Light, Linear, Dimmable, Black (43892-013)
- VAXCEL INTERNATIONAL Walsh 7In. Outdoor Wall Light (T0199)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- AF LIGHTING Aurelian Wall Sconce 1-40W Edison Bulb Hardwire or Plug - 8 x 5 x 14 in. (9115-1W)
- Z-LITE Serenade 2 Light Wall Sconce, Chrome (429-2W-CH)
- Elk Showroom Sconces