Shop All Sconces
Elk Showroom
Whitmire 1025'' High 1Light PlugInHardwire Sconce, Matte Black
Mfr # EC89221/1
Zoro # G808433403
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.25 in
- Width 5 in
- Dimmable Yes
- Fixture Voltage 120
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # EC89221/1
- Zoro # G808433403
- UPC # 60646075817
- Country of Origin China
- Category Sconces
Dimensions
Height | 10.25 in |
Width | 5 in |
Length | 10.5 in |
Details
Dimmable | Yes |
Fixture Voltage | 120 |
Finish | Matte Black |
Item | Sconce |
Glass Color | Black |
Lighting Technology | Incandescent |
Lamp Type | A19 |
Series | Whitmire |
Lamp Watts | 60 |
Housing Material | Metal |
Description
The Whitmire Sconce is a midcenturyinspired wallmounted task light with an elongated conical metal shade The shade can be angled in multiple directions, and the dual mount fixture can be hardwired or plugged in
- •5in W x 10.5in D x 10.25in H
- •The Whitmire Sconce is a midcentury-inspired wall-mounted task light.
- •Plug in sconce offers adjustable light direction
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •The lighting comes with a convenient installation pack to make it easy to install
- •Wall lights are great for bedrooms, hallways, living rooms, kitchens, home offices, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 14606 replacement light bulb lamp (14606 SYLVANIA)
- LITHONIA LIGHTING Flange Kit, For 2 x 4 Fluorescent Troffer (FC824)
- MAXLITE LED, 6 W, A19, 2-Pin (GU24) (E6A19GUDLED30/G8S1)
- ILC Replacement for Damar F13bx/spx27/827 replacement light bulb lamp (F13BX/SPX27/827 DAMAR)
- ELK SHOWROOM Wooden Barrel 10'' High 2Light Sconce, Satin Brass (33370/2)
- AFX Kylo 5'' Outdoor Wall Sconce (KYLW0305LAJENBK)
- ACCESS LIGHTING Archi, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (50175-BS/OPL)
- Z-LITE Verona 1 Light Wall Sconce, Brushed Nickel (2010-1S-BN)
- CWI LIGHTING Led Sconce With Brass Finish (1204W12-1-625)
- Z-LITE Beckett 1 Light Wall Sconce, Matte Black And Clear Seedy (492-1S-MB)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1BK)
- Elk Showroom Sconces