Shop All Sconces
Elk Showroom
Whitmire 1025'' High 1Light PlugInHardwire Sconce, Brushed Gold
Mfr # EC89231/1
Zoro # G608433436
product price: $178.00
/ea
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.25 in
- Dimmable Yes
- Fixture Voltage 120
- Finish Brushed Gold
- Glass Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # EC89231/1
- Zoro # G608433436
- UPC # 60646075824
- Country of Origin China
- Category Sconces
Dimensions
Height | 10.25 in |
Width | 5 in |
Length | 10.5 in |
Details
Dimmable | Yes |
Fixture Voltage | 120 |
Finish | Brushed Gold |
Item | Sconce |
Glass Color | Gold |
Lighting Technology | Incandescent |
Lamp Watts | 60 |
Lamp Type | A19 |
Series | Whitmire |
Housing Material | Metal |
Description
The Whitmire Sconce is a midcenturyinspired wallmounted task light with an elongated conical metal shade The shade can be angled in multiple directions, and the dual mount fixture can be hardwired or plugged in
- •5in W x 10.5in D x 10.25in H
- •The Whitmire Sconce is a midcentury-inspired wall-mounted task light.
- •Plug in sconce offers adjustable light direction
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •The lighting comes with a convenient installation pack to make it easy to install
- •Wall lights are great for bedrooms, hallways, living rooms, kitchens, home offices, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER ENDHDFRLP Headlight, LED Lamp, 400 Lumens (ENHDFRLP)
- SIGNIFY 40w R16 Med Spt Bulb (415406)
- ILC Replacement for Stinger / Dejay Uv40 BUG Killer replacement light bulb lamp (UV40 BUG KILLER STINGER / DEJAY)
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.095 22.500-46.562)
- ELK SHOWROOM Wooden Barrel 10'' High 2Light Sconce, Satin Brass (33370/2)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-009-30)
- AFX Unity LED Sconce, Brushed Nickel, 4in (USS080812L30ENBN)
- RADIONIC HI-TECH Outdoor Sconce, Circa, 2-Light (K_OS_6078)
- WESTINGHOUSE One-Light Indoor Wall Fixture with Outlet Chrm Wht and Crystl Gls (6640200)
- ELK HOME Murtha 38'' High 2-Light Sconce - Natural Brass (69785/2)
- ACCESS LIGHTING Mona, 1 Light LED Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20417LEDDLP-ORB/ALB)
- Elk Showroom Sconces