Shop All Flushmount Lights
Elk Showroom
WHITE SWIRL GLASS SATIN PEWTER FINISH
Mfr # 28056
Zoro # G608432965
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Satin Pewter
- Width 14 in
- Lamp Type A19
- Height 4 in
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 28056
- Zoro # G608432965
- UPC # 2147483647
- Country of Origin Unknown
- Category Flushmount Lights
Dimensions
Width | 14 in |
Height | 4 in |
Details
Housing Finish | Satin Pewter |
Lamp Type | A19 |
Watts | 60 |
Item | Flush Mount |
Series | Flushmounts |
Housing Material | Glass |
Color | Silver |
Type | Medium - E26 |
Number of LEDs | 2 |
Description
WHITE SWIRL GLASS SATIN PEWTER FINISH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Metal Lamp Guard (EL188125MG100G)
- FEIT ELECTRIC 13 W PL 1.4 in. D X 5.2 in. L Fluorescent Bulb Cool White Compact 4100 K (PLD13E/41)
- ILC Replacement for CDL E264120mr04c9 replacement light bulb lamp (E264120MR04C9 CDL)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Flexible Lightstick, Infrared, 3hr., PK12 (9-03650PF)
- ELK SHOWROOM Pepper 8'' Wide 3Light Flush Mount, Brushed Nickel (EC89843/3)
- ELK SHOWROOM Mottled Gold 24'' Wide 3-Light Flush Mount - Brown (6835/3)
- NUVO 2 Light 10 in. Flush Mount Large Crystal White Drum Polished (SF77-102)
- LITHONIA LIGHTING LED Linear Strip Light, 2812 lm (CLX L48 3000LM SEFFDLMVOLTGZ1040K80CRIWH)
- NUVO 2-Light 60W Incandescent Flush Fixture, Brushed Nickel Finish (60-3261)
- COMPONENT HARDWARE Cool White LED Filament Appliance Bulb (LED-FL60-CL-C)
- MAXIM Malaga 3-Light 16" Wide White Flush Mount Light (2681MRWT)
- Elk Showroom Flushmount Lights