Shop All Semi-Flushmount Lights
Elk Showroom
Wentworth 17'' Wide 3Light Semi Flush Mount, Matte Black
Mfr # 89443/3
Zoro # G608433245
product price: $378.00
/ea
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Series Wentworth
- Glass Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 89443/3
- Zoro # G608433245
- UPC # 748119156828
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Fixture Series | Wentworth |
Item | Semi Flush Mount |
Finish | Matte Black |
Glass Color | Clear |
Description
The Wentworth collection of semi flush mounts feature glass bowls with different glass options, suspended by swooping metal arms in a range of finishes The glass options allow you to feature a variety of bulb shapes
- •17in W x 17in D x 12in H
- •Item available in matte black
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-15-UV-PS300-54-VDIM-LP1)
- GROTE LED Theft Resistant Flange (43253)
- ILC Replacement for Keystone Technologies 120tp replacement light bulb lamp (120TP KEYSTONE TECHNOLOGIES)
- RECYCLEPAK UVLampRecyclingBox, 48"Lx8-1/2"Wx8-1/2"D (Supply-373)
- ELK SHOWROOM Neville 20'' Wide 4Light Semi Flush Mount, Charcoal Black (89704/4)
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Brushed Gold (89463/3)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6147-09)
- PROGRESS LIGHTING Inspire Collection Graphite Three-Light 18" Semi-Flush Mount (P350167-143)
- SUNPARK 14 in. LED Ceiling Pendant Light 4000K, Satin Nickel Finish (DC336D-PD-4000K-62)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Brass Finish (GLOL4812L30D1SB)
- JESCO LIGHTING GROUP 120V 3-Light GU10-50W Waverail, Amber (KDC138AM)
- Elk Showroom Semi-Flushmount Lights