Shop All Semi-Flushmount Lights
Elk Showroom
Wentworth 17'' Wide 3Light Semi Flush Mount, Brushed Gold
Mfr # 89463/3
Zoro # G508433253
product price: $378.00
/ea
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Series Wentworth
- Finish Brushed Gold
- Glass Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 89463/3
- Zoro # G508433253
- UPC # 748119156842
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Fixture Series | Wentworth |
Item | Semi Flush Mount |
Finish | Brushed Gold |
Glass Color | White |
Description
The Wentworth collection of semi flush mounts feature glass bowls with different glass options, suspended by swooping metal arms in a range of finishes The glass options allow you to feature a variety of bulb shapes
- •17in W x 17in D x 12in H
- •Item available in brushed gold
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL LED PEN LIGHT (PTW2356)
- ILC Replacement for SLI Sylvania Lighting 89g381 (89G381 SLI SYLVANIA LIGHTING)
- MG ELECTRONICS 9 Watt Compact Fluorescent Bulb (6400K-9W)
- HOLEX LED pen flashlight with batteries, Type: PEN (081461 PEN)
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Matte Black (89443/3)
- ELK SHOWROOM Neville 20'' Wide 4Light Semi Flush Mount, Charcoal Black (89704/4)
- LIVEX LIGHTING Satin Brass Semi Flush, 3 Light (51054-12)
- VAXCEL Sierra 3L Semi-Flush Mount Black Walnut (C0121)
- LALIA HOME 3-Light 13" Industrial Farmhouse Glass and Metallic Accented Semi-flushmount, Matte White (LHM-1000-WH)
- VAXCEL Halifax 14.5in Semi-Flush Mount Walnut (C0077)
- VAXCEL INTERNATIONAL Vine Semi Flush Ceiling Light (CF38815OL)
- Elk Showroom Semi-Flushmount Lights