Shop All Pendants
Elk Showroom
Watercube 1 Lig
Mfr # 46181/1
Zoro # G208432853
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Height 8 in
- Length 5 in
- Width 5 in
- Lamp Type A15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 46181/1
- Zoro # G208432853
- UPC # 748119087351
- Country of Origin China
- Category Pendants
Dimensions
Height | 8 in |
Length | 5 in |
Width | 5 in |
Details
Color | Chrome |
Lamp Type | A15 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Item | Mini Pendant |
Finish | Polished Chrome |
Glass Color | Clear |
Watts | 60 |
Series | Watercube |
Material | Glass |
Description
The Watercube features clear cubical water glass available with hardware in Antique Gold Leaf, Polished Chrome, or Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 1 Lamp (ELMRE SP1100L SGL M12)
- SATCO NUVO LED CEILING FXT WH 20W (62/1212)
- SIMPLE DESIGNS 22 Sports Combo Basketball, Baseball, Football Polyresin Table Lamp, Light Beige Tapered Drum Shade (LT1082-SPT)
- FENIX 3000 Lumen Rechargeable Duty Light with Charging Cradle (WF26R)
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- ELK SHOWROOM Jewel 7'' Wide 1-Light Mini Pendant - Tiffany Bronze (028-TB)
- ELK SHOWROOM Ridley 1Light Pendant in Oil Rubbed Bronze with Smoke Plated Beehive Glass (56550/1)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Brushed Gold (EC89824/4)
- ELK SHOWROOM Leo 22'' Wide 4Light Pendant, Brushed Gold (89845/4)
- Z-LITE Acadia 10 Light Pendant, Golden Bronze (416-36)
- Elk Showroom Pendants