Shop All Sconces
Elk Showroom
Wall Sconces 2'' High 1Light Sconce, Brushed Aluminum
Mfr # 5231WS/29
Zoro # G708432971
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Finish Brushed Aluminum
- Lamp Watts 4.5
- Housing Material Metal
- Series Wall Sconces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 5231WS/29
- Zoro # G708432971
- UPC # 748119077659
- Country of Origin China
- Category Sconces
Dimensions
Height | 2 in |
Width | 2 in |
Details
Finish | Brushed Aluminum |
Item | Sconce |
Lamp Watts | 4.5 |
Housing Material | Metal |
Series | Wall Sconces |
Lamp Type | Integrated LED |
Description
Wall Sconces 2'' High 1Light Sconce Brushed Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/840/LS EX39 G3 BB 3/1)
- SUMMIT Post Top Fixt 1L Blk (66875)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F32T8/25W/SPX50/ECO)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 250W (MH250/U)
- ELK SHOWROOM Wooden Barrel 10'' High 2Light Sconce, Satin Brass (33370/2)
- Z-LITE Aideen 1 Light Wall Sconce, Bronze Gold & Matte Opal (6000-1S-BZGD)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- VAXCEL Yellowstone 8in Sconce Bronze (WS55608BBZ)
- ACCESS LIGHTING Cera, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20435-BS/OPL)
- AFX Holly 48'' LED Overbed Wall Light - Satin Nickel (HLYB48L30ENSN)
- DWELED Blake 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-852)
- Elk Showroom Sconces