Shop All Vanity Lights
Elk Showroom
Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel
Mfr # EC90024/3
Zoro # G808433731
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Height 8.25 in
- Length 6.75 in
- Housing Finish Brushed Nickel
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # EC90024/3
- Zoro # G808433731
- UPC # 60646075756
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8.25 in |
Length | 6.75 in |
Width | 24 in |
Details
Item | Vanity Light |
Color | Silver |
Housing Finish | Brushed Nickel |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 3 |
Light Type | Medium - E26 |
Style | Transitional |
Shade Material | Glass |
Dimmable | Yes |
Glass Color | White |
Housing Material | Metal |
Series | Vivica |
Lamp Watts | 60 |
Lighting Technology | Incandescent |
Description
The Vivica Vanity Light is a modern, stylish bathroom light featuring three coneshaped glass shades mounted on a vertical metal rod The rod connects to a rectangular metal back plate
- •24in W x 6.75in D x 8.25in H
- •The Vivica Vanity Light is a modern, stylish bathroom light.
- •Frosted glass shades cast a soft diffused light
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •The lighting comes with a convenient installation pack to make it easy to install
- •Can be used in DAMP Locations, ETL Approved in US and Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, 27K (S9161)
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 4-Pack (LR23790-4PK)
- SYLVANIA Bulb, CFL, 26W, T4, G24q-4 (4-Pin) Base, Double Twin 4 Pin (S6740)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Baffle Inserts" (EL410CT5W)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- NUVO 8 Light 48 in. Vanity Strip Polished Brass (SF77-191)
- LALIA HOME Three Light Metal, Opaque White Glass Shade Vanity Wall Mounted Fixture, Rectangle Backplate, Chrome (LHV-1006-CH)
- CANARM Perla 4 Lt Vanity (IVL703A04GD)
- Elk Showroom Vanity Lights