Shop All Vanity Lights
Elk Showroom
Verticale Vanity, 2 lights wlamp White Opal glass Chrome finish
Mfr # BV342-10-15
Zoro # G808433359
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 9 in
- Length 4.5 in
- Width 15 in
- Housing Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # BV342-10-15
- Zoro # G808433359
- UPC # 60646040167
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9 in |
Length | 4.5 in |
Width | 15 in |
Details
Color | Silver |
Item | Vanity Light |
Housing Finish | Chrome |
Lamp Type | G9 |
Number of Lights | 2 |
Light Type | Wedge |
Shade Material | Glass |
Lamp Watts | 60 |
Series | Verticale |
Housing Material | Glass |
Glass Color | White |
Description
Verticale Vanity 2 lights wlamp White Opal glass Chrome finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT General Purpose Spotlight, LED, Black (44902)
- STREAMLIGHT Black Led Industrial Handheld Flashlight, 350 (66133)
- ILC Replacement for Advance Rzt-3s32 (RZT-3S32 ADVANCE)
- LORENZO IMPORT Lorenzo Import 238510 RCR Crystal Highball Glass set of 6 (238510)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- PROGRESS LIGHTING Westport One-Light Post Lantern, Color: Black (P5458-31)
- PROGRESS LIGHTING Conover Wall Lantern, Height: 14-1/4" (P560083-020)
- Elk Showroom Vanity Lights